Welcome to Würth Portugal For trade customers only
Self-drying washing wax
Self-drying washing wax - 1
Self-drying washing wax - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-drying washing wax

High-concentration liquid agent for use in car wash and manual car wash stations. Self-drying and instant polishing dual effect.

See product details

Available in 1 version
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
Allows quick separation of aqueous film on surfaces


The majority of the water is removed before the fan is activated. Excellent drying results.



Forms an additional protective film


Vehicle paint gains an attractive shine. Rain water trickles off.



Clean and durable protection


Does not dirty brushes and leaves a shiny, durable film.



Great dilution capacity


The dilution level may be higher depending on the type of application.



Ecological properties


Biodegradable and based on natural surfactants.

Notice

Store in a dry place away from heat sources. Only apply to washed and rinsed surfaces. Use of the product in a pure state requires paying close attention to proper handling, for which complete and appropriate protective clothing must be worn.

Mixture ratio 1:4/1:10/1:50 (depending on application type)

This information is a recommendation only, based on our experience. However, we cannot accept liability for individual results with this product due to the multiple possible applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.