Welcome to Würth Portugal For trade customers only
Rotating file D, carbide milling bit Crossed teeth
Rotating file D, carbide milling bit Crossed teeth - 1
Rotating file D, carbide milling bit Crossed teeth - 2
Rotating file D, carbide milling bit Crossed teeth - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rotating file D, carbide milling bit Crossed teeth

Spherical, type D, complies with DIN 8032/8033. Crossed teeth, cut 3

See product details

Available in 1 version
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
  • A hard metal tool:

  • Creates an even surface and effectively removes chips.

  • Less need for further processing.

  • Multiple service life when compared to traditional tool materials.

  • Saves time when milling hard materials

  • Suitable for milling hard materials

  • The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium.

  • Model KUD