Welcome to Würth Portugal For trade customers only
Support rail for ORSY® system case 8.4.1 and 8.4.2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Support rail for ORSY® system case 8.4.1 and 8.4.2

For hanging between two support frames with an installation depth of 380 mm and 450 mm

See product details

Available in 2 versions
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
For opphenging mellom to støtterammer med en installasjonsdybde på 380 mm