Welcome to Würth Portugal For trade customers only
Case holder for panel shelves
Case holder for panel shelves - 1
Case holder for panel shelves - 2
Case holder for panel shelves - 3

For detailed information, other images and documents, please select individual articles from the following table.

Case holder for panel shelves

Protects system cases against slipping or falling out of the screen racks

See product details

Available in 1 version
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
  • Can be mounted individually

  • Includes fastening material
Notice
  • Suitable for 380 mm and 450 mm installation depth for safe storage of system cases 8.4.1 and 8.4.2

  • Suitable for 330 mm installation depth for system cases 4.4.1 and 4.4.2