Welcome to Würth Portugal For trade customers only
Cavity wax PLUS
Cavity wax PLUS - 1
Cavity wax PLUS - 2
Cavity wax PLUS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cavity wax PLUS

For repairs and long-lasting preservation

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • High creep capability and very good penetration, effectively protects even hard-to-reach rebates

  • Water-displacing effect, penetrates and displaces moisture

  • Free from aromatic compounds, suitable for commercially available paints and rubber and plastic components

  • High resistance to heat and good flexibility at low temperatures

  • Optimal corrosion protection from a layer thickness of just 50 µ

  • VOC reduced

  • Very high solids content

  • Yield: Aerosol ±180 g/m² at 50 µ dry/liquid (1,000 ml container) ±80 g/m² at 50 µ dry
Notice

The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.