Welcome to Würth Portugal For trade customers only
Cement adhesive CERAfix® 421C

For detailed information, other images and documents, please select individual articles from the following table.

Cement adhesive CERAfix® 421C

Single-component cement adhesive, mixed binders, with improved bonding, elongated open time and reduced sliding effect - C2TE (NP EN 12004:2017). For indoor and outdoor use.

See product details

Available in 1 version
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
Supports


  • Cement base such as plaster, concrete or screed

  • Plaster and dry walling

  • Ceramic or natural stone base

  • The base plate must have completed a curing period of 28 days and be clean, dry and free of dust and grease

  • The base plate should remain at a temperature between 5 and 30 °C and should not hold a surface unevenness greater than 5 mm, otherwise it should undergo regularisation as before

Depending on the condition of the base plate and the thickness of the layer applied: 3.5 to 6 kg/m² depending on the size of the parts

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.