Welcome to Würth Portugal For trade customers only
Forestry chaps
Forestry chaps - 1
Forestry chaps - 2

For detailed information, other images and documents, please select individual articles from the following table.

Forestry chaps

Product intended for both professionals and private individuals, public bodies, gardeners, forestry workers etc. Particularly recommended for those working with a brush cutter or trimmer for long periods.

See product details

Available in 5 versions
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
Outer fabric: 100 % OLEFIN - 190 g/m2 · Lining fabric: 65 % polyester, 35 % cotton - 140 g/m2· Cut-resistant material: Polyurethane foam 100 g/m2



  • Made of water-repellent material and treated to prevent the adhesion of dirt and wet grass.

  • Protection for the back of the legs via flap with metal snap fastening.

  • Excellent resistance against stones and iron residues that may spring up during clearing.

  • Made in the EU.

  • UNE EN ISO 13934-1:2013, UNE EN 863:1996, UNE EN ISO 13997:2001.