Welcome to Würth Portugal For trade customers only
Charging booster set

For detailed information, other images and documents, please select individual articles from the following table.

Charging booster set

For charging second batteries in Euro 6 vehicles

See product details

Available in 1 version
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
  • Charging booster for lead acid, gel, AGM and lithium batteries

  • Charging current 25 A (short periods 30 A)

  • Charging voltage up to 14.7 V (depending on the set battery type)

  • 2 x 3 m cable 16 mm² with integrated 40 A fuse for connecting the battery to the booster/ring terminal and wire end ferrule

  • 2 x 2 m cable 16 mm² for connecting the fuse holder to the booster/wire end ferrule

  • 1 x 3 m cable 16 mm² for ground connection of booster to vehicle body/ring terminal and wire end ferrule

  • 1 x 3 m cable 16 mm² for ground connection of second battery and vehicle body – with ring terminal on both sides of the connection

  • 1 x 2 m single conductor wire 1.5 mm² for D+/plug-in cable lug and ring terminal

  • 1 x fuse holder extension with 2 A fuse

  • 2 x fuse holder MINI ANL

  • 2 x 40 A MINI ANL fuse