Welcome to Würth Portugal For trade customers only
Chop saw KTS 300-L
Chop saw KTS 300-L - 1
Chop saw KTS 300-L - 2
Chop saw KTS 300-L - 3
Chop saw KTS 300-L - 4
Chop saw KTS 300-L - 5
Chop saw KTS 300-L - 6
Chop saw KTS 300-L - 7

For detailed information, other images and documents, please select individual articles from the following table.

Chop saw KTS 300-L

For straight, angled and/or bevelled cuts on hard/soft wood, solid wood, aluminium and plastic sections. Precise cutting with the projection of a positioning laser guide to simulate the cutting lines

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Very powerful brush motor

  • Precise cutting with angle indicator and easy-to-read graduated scale

  • Self-calibrating laser line

  • Compact and lightweight with aluminium work surface

  • Soft start

  • Motor brake that stops the blade within 10 sec max.

  • Accidental restart protection

  • Blade adjustable to the right or left from 0 to 45° with the possibility of automatic stopping at 0, 15, 22.5, 30 and 45°

  • Tilts from 90° to 45° to the left, even in combination with right or left rotation

  • With dust suction vents

  • Height-adjustable upper work surface with side limit stop

  • Equipped with a 48-tooth dia. 300 wood blade, piece pusher, side adjuster and upper side limit stop