Welcome to Würth Portugal For trade customers only
Clamp W-QUICLIP PLUS
Clamp W-QUICLIP PLUS - 1
Clamp W-QUICLIP PLUS - 2
Clamp W-QUICLIP PLUS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Clamp W-QUICLIP PLUS

Suitable for all Würth DIGA® CS devices

See product details

Available in 3 versions
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
  • Lockable clips

  • High retention forces

  • Temperature resistance from -25°C to +80°C (up to +110°C for short periods)

  • Can be installed with a variety of gas nailers

  • Easy side attachment on DIGA® CS 2 gas nailer

  • All sizes can secure a variety of pipe diameters

  • Material: Polyamide 6

  • Through hole ∅ 5 mm, which also allows conventional attachment using nail anchors or chipboard screws

With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703