For detailed information, other images and documents, please select individual articles from the following table.
Pliers for stainless steel clamps
High-quality pliers, practical and easy to use, for clamps up to 12 mm wide. Ideal for tightening, tensioning and cutting stainless steel self-locking clamps.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
High quality
Durable metal tool for comfortable use and easy handling
Operator-controlled tension adjustment
Simple cutting action using the manual lever
Suitable for stainless steel clamps
With a robust design and a conveniently placed cutting lever
The ideal tool for comfort and precision during long periods of operation
For use with clamps up to 0.3 mm thick and 12.3 mm wide.
Insert the free end of the installed clamp into the pliers. Tighten the handles to increase tension. Cut off the excess end of the tensioned clamp by pressing on the cutting lever while applying tension to the handles of the pliers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!