Quick-action spanner Universal AF 8–32 mm
For detailed information, other images and documents, please select individual articles from the following table.
Quick-action spanner Universal AF 8–32 mm
Self-locking quick-action spanner for width across flats 8–32 mm
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Especially suitable for hard-to-reach places thanks to the movable clamp part, which is self-locking in the direction of rotation
- Sufficient hold even on heavily rounded hexagon heads
- Especially durable thanks to high-quality, forged CrV material
- Small clamping head of 8–17 mm (5/16–11/16 inch), large clamping head of 14–32 mm (9/16–1 1/4 inch)
Application area
Particularly suitable for ball screw connections on stabiliser bars, connection pieces between hose screw connections, screw connections on tight air and oil lines, compressed air storage facilities etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!