For detailed information, other images and documents, please select individual articles from the following table.
Full Absorption cloth
Excellent absorption and liquid retention.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Great absorption capacity
Absorbs 3x faster than conventional cloths.
Absorbs 50% more water than conventional cloths.
Soft, resistant and durable
Does not scratch or damage paintwork.
Resistant to most oils, fats and chemicals.
Machine washable up to 30ºC
The Full Absorption cloth is always clean and ready to use without contaminating your vehicle.
Multiple uses
Suitable for any type of surface, for use on cars, boats and in the home.
Dimensions
660 x 430 x 2 mm
The Full Absorption cloth is not a cleaning cloth. It should only be used to absorb water from surfaces.
Rinse with water before use. After use, rinse with water and store back inside the case. If the cloth is dry, rinse it with water to ensure it is soft and ready to use again. Before using the Full Absorption cloth, wash and wipe away any dirt so as not to scratch surfaces (paintwork).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!