Welcome to Würth Portugal For trade customers only
Cleaning device ICSS 300P EVO

For detailed information, other images and documents, please select individual articles from the following table.

Cleaning device ICSS 300P EVO

Cleaning device for instant electrolytic stripping of TIG welding seams and for marking or polishing stainless steel and aluminium surfaces. Marking kit available as an optional accessory only.

See product details

Available in 1 version
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
Characteristics


  • Possibility to strip or clean the welding seam instantaneously

  • High quality and fast cleaning

  • Use a restorer after polishing or cleaning to neutralise the action of the acid

  • Optional marking kit Item No. 098480001


Advantages


  • Satin finish without the need for any mechanical polishing

  • No water is used and no type of contaminant residue is generated

  • Possibility to mark parts permanently with the kit and marking plate


Benefits


  • Does not emit harmful fumes

  • Great time savings

  • 3 applications in the same equipment
Notice

Take special care when working with acids, as they are corrosive and can cause damage to materials such as: marble, granite, stoneware, silestone, porcelain stoneware etc.

1 Year Warranty


on issues of material and production