Furniture hinge clips with damping, 105°
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
- Hinge cup Ø 35 mm/depth 11.5 mm
- Door thickness: 14 - 21 mm
- Click-on
- Integrated damping
- Certified for 80,000 cycles
- Surface: nickel-plated
Certified for 80,000 cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!