Welcome to Würth Portugal For trade customers only
Garment-hanger fluorescent lamp
Garment-hanger fluorescent lamp - 1
Garment-hanger fluorescent lamp - 2
Garment-hanger fluorescent lamp - 3

For detailed information, other images and documents, please select individual articles from the following table.

Garment-hanger fluorescent lamp

See product details

Available in 1 version
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
  • With power on/off controlled by infrared sensor

  • Aluminium garment-hanger bar structure

  • Polycarbonate ribbed screen

  • Embedded electronic ballast and 5-metre power cord

  • G5 bulb base

  • Includes bulb and fastening screws

  • Holds 15 kg from attachment point to attachment point
Notice

Functioning


The lamp is lit and remains on (upon door opening) for about 25 sec. if it detects motion. If no further motion is detected (door closed) it switches off