Welcome to Würth Portugal For trade customers only
1-component TEXTUPLAST

For detailed information, other images and documents, please select individual articles from the following table.

1-component TEXTUPLAST

1-component coating to return original engraving to plastic

See product details

Available in 3 versions
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
Features


  • Excellent adhesion and flexibility.

  • Ideal for restoring engravings after repair on plastics such as bumpers, mouldings, coatings and interiors.

  • Adheres to any type of plastic.


Advantages


  • Fast drying.

  • After 10 minutes, dust no longer sticks to it and, after 20 minutes, you can touch it with your hands.

  • Can be painted over 4 hours after applying textuplast.


Benefits


When using as an adhesion primer, acrylic thinner can be used to obtain a thick, thin or primer texture.



Directive 2004/42/EC:


VOC content in g/L: 495 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.



Directive 2004/42/EC:


VOC content in g/L: 660 g/L.


Product subcategory: Special finishes. VOC limit value for phase I (2007): 840 g/L.

These instructions are merely recommendations based on our experience. We recommend performing tests for each new type of application or surface to be treated.