For detailed information, other images and documents, please select individual articles from the following table.
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete
- Fewer setting failures than with conventional nails
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
From length 22 mm: European Technical Assessment ETA-21/0703
Attachments on concrete substrate (normal weight concrete ≥ C 20/25 ≤ C 50/60) according to DIN EN 206, steel and solid brick masonry in the installation area, dry walling, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!