Welcome to Würth Portugal For trade customers only
Elevation triangle aluminium (EN-AW-6063 T6)
Elevation triangle aluminium (EN-AW-6063 T6) - 1
Elevation triangle aluminium (EN-AW-6063 T6) - 2
Elevation triangle aluminium (EN-AW-6063 T6) - 3
Elevation triangle aluminium (EN-AW-6063 T6) - 4
Elevation triangle aluminium (EN-AW-6063 T6) - 5

For detailed information, other images and documents, please select individual articles from the following table.

Elevation triangle aluminium (EN-AW-6063 T6)

Variable adjustment in 5° increments

See product details

Available in 3 versions
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
Fully pre-assembled, meaning that the triangle can be attached to the roof without any preparatory work

Notice

An inspection must be carried out beforehand by an expert, as the individual features of the particular roof must be taken into account. Every elevated photovoltaic system must be selected and structurally calculated on a case-by-case basis depending on the location, roof structure and building load-bearing structure. The residual load-bearing capacity of the building must be evaluated beforehand for each system by a structural engineer.

Application area

Framed modules in upright position

Framed modules crosswise

Frameless modules crosswise

Instructions

Triangle mounting for lateral base rails with
cross rail joiners

Adjustment of elevation angle.

Triangle mounting for longitudinal base rails with hammer head bolts.

Fastening of module rails with cross rail joiners.