Welcome to Würth Portugal For trade customers only
Combination joist hanger 1.5 mm one piece
Combination joist hanger 1.5 mm one piece - 1
Combination joist hanger 1.5 mm one piece - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination joist hanger 1.5 mm one piece

Economical, lightweight joist hanger (angled outwards) for load-bearing connection of timber joists to wood, concrete or steel. Ideal for standard cross-sections

See product details

Available in 3 versions
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
Reduced weight for easy handling

Proof of Performance

European Technical Approval ETA-08/0184

Notice

Diameter of bolts/screws may not be any smaller than the diameter of the hole minus 1 mm. The upper bolts must be fitted with a washer in line with DIN EN ISO 7094.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-08/0184