Combined module
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
- Suitable for one ORSY system case 8.4.1
- Integrated one-handed locking across the entire drawer width
- Aluminium-profile handle
- Telescopic full extension
- Drawer height 90 mm and 120 mm
- Unit made of high-strength steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!