Welcome to Würth Portugal For trade customers only
HSCo Multi Performance combination tap
HSCo Multi Performance combination tap - 1
HSCo Multi Performance combination tap - 2
HSCo Multi Performance combination tap - 3
HSCo Multi Performance combination tap - 4

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Performance combination tap

Premium combination screw tap for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

See product details

Available in 2 versions
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
3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



The first combination screw tap, which is suitable for thicker workpieces in addition to sheet metal machining


Enables double-depth drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The first combination screw tap that is not limited to use in materials up to 600 N/mm² strength, but suitable for almost all materials


Newly developed tool geometry and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


Newly developed tool geometry and HSCo cutting material



Very fast, precise work


Twist drill with speed geometry



Optimal centring when working on curved surfaces


Twist drill with 135° tip angle and optimised cross thinning



Newly developed shaft generation with a combination of polygon and straight shank with square drive


The polygon shaft prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Available exclusively from Würth

Notice
  • Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible.

  • For use in cordless drill drivers as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.

  • For tool/material assignments, see the overview tables.