Welcome to Würth Portugal For trade customers only
HSS SMART STEP combination tap bit
HSS SMART STEP combination tap bit - 1
HSS SMART STEP combination tap bit - 2
HSS SMART STEP combination tap bit - 3
HSS SMART STEP combination tap bit - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HSS SMART STEP combination tap bit

The short HSS combination screw tap with unique SMART STEP technology for highly precise drilling, thread cutting and countersinking/deburring in a single operation.

See product details

Available in 7 versions

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

3 in 1: Drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



The first combination screw tap with step drill tip geometry


  • Up to 100 % faster than conventional HSS combination screw taps

  • Optimal centring when working on curved surfaces

  • Highly precise circular holes are the perfect preparation for high-quality subsequent thread cutting

  • Drilling with less strain


Through hole thread true to gauge according to ISO 2 (6H)



1/4 hex shank


Prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® in Bronze



Available exclusively from Wurth

Notice
  • Generally only suitable for through hole threads with a material thickness of max. 1xD

  • Countersinks according to DIN74-1 for countersunk head screws (according to DIN 7991) are not possible

  • For use in cordless drill drivers, handheld drills, drill presses and on pillar drills.