Welcome to Würth Portugal For trade customers only
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 1
 -  - 2
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 3
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 4
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 5
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 6
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 7
Combi screw tap assortment Bit HSS SMART STEP, 6 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Combi screw tap assortment Bit HSS SMART STEP, 6 pieces

The short HSS combination screw tap with unique SMART STEP technology for high-precision drilling, thread cutting and countersinking/deburring in a single operation. Available in the ORSY® system cassette.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

3 in 1 - Drilling, thread cutting and countersinking/deburring in just one operation


No tool change required, saves time and costs



The first combi screw tap with stepped drill bit tip geometry


  • Up to 100 % faster than HSS combi screw taps

  • Optimal centring when working on curved surfaces

  • Highly precise circular holes as the perfect preparation for the high-quality thread cutting

  • Low-effort drilling


Through hole threads are true to gauge size according to ISO 2 (6H)



1/4" hex shank


Prevents turning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Available exclusively from Würth



Compact and practical system cassette suitable for the ORSY® system with useful details, such as stackability, optimised joint and easy opening

Notice
  • Generally only suitable for through hole threads with a material thickness of max. 1xD

  • Countersinks according to DIN 74-1 for countersunk head screws (according to DIN 7991) are not possible

  • For use in cordless drills as well as on hand-held, pillar and upright drills