Welcome to Würth Portugal For trade customers only
Chemical anchoring WIT-EA 150

For detailed information, other images and documents, please select individual articles from the following table.

Chemical anchoring WIT-EA 150

Epoxy acrylate resin with styrene for universal uses

See product details

Available in 1 version
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
  • Coaxial cartridge

  • A two-component chemical anchoring product, high quality and with excellent thixotropic properties

  • Always use with static mixer provided with the cartridge

  • The cartridge can be stored and used before the expiration date

  • Temperature-resistant: continuous +50° and temporary max. +80°

  • Particularly suitable for anchoring in natural stone because, thanks to the styrene, it does not cause staining or spots

  • Only one type of resin for use on several types of backing materials

  • The Fill&Clean static mixer facilitates cleaning of coaxial cartridge because it is equipped with a cleaning spatula; excellent resistance to chemical agents and weathering

  • Can also be used in the presence of water
Notice

For indoor applications, use resins without styrene as they emit less odour