Pneumatic pump for canister
For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic pump for canister
Ready for 180–220-litre containers of oil and anti-freeze.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
- Compressed air pump with F1/4 inch G thread
- Air consumption: 220 L/min.
- Working temperatures between 5°C and 50°C (pump output decreases below 10°C)
- Oil flow rate at 6 bar: 30 L/min.
- 3-m oil hose, with high-flow M1/2 inch G thread
- Digital gun with LCD display and rubber protection, partial and full reset possible, calibration according to oil viscosity (not suitable for resale)
- Supplied with canister attachment ring
1 Year Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!