For detailed information, other images and documents, please select individual articles from the following table.
Concentrated release agent for wooden formwork
For wooden formwork, concentrate
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Water-soluble release agent based on special synthetic oils and emulsifiers
- The dissolving effect facilitates the removal of the formwork from the elements
- Excellent protection of wood and plywood formwork, extending its service life
- Facilitates the cleaning of formwork
- Can be applied using a brush, immersion or pressure sprayer
- Resistant to cold and frost
Solvent-free
- Non-flammable
- Low-odour
- User-friendly
The water used for emulsifying should not be too cold.
Do not dilute with solvents or other oils.
Do not apply at temperatures below 5 °C, if rainfall is likely or on wet surfaces. Stir release agent before use. Protect from frost.
The technical advice given, while based on our best experience, should be considered, in any event, as guidance and should be confirmed by comprehensive practical tests. The purchaser is in any event responsible for personally testing our products to ensure their suitability for the planned use.
Especially for wooden and plywood formwork.
Dilute the concentrate with water and wait at least 24 hours until a stable white emulsion is formed.
Shake the solution well.
Dilution ratio: 1 litre of concentrate to 15 to 20 litres of water.
The surfaces to be covered must be cleaned. Shake the product before use. For new panels, it is recommended to apply a second layer if the first layer is instantly absorbed. Spraying is recommended as this makes it easier to dispense and apply the product more economically. Wait at least 4 to 5 hours before spraying, until the product has completely dried.
Output: The mixed emulsion can be used to treat 80 to 100 m2 of wooden formwork. The yield depends on the degree of dilution and the state of wear of the formwork.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!