For detailed information, other images and documents, please select individual articles from the following table.
Contact adhesive Tixo
Ready-to-use, thixotropic contact adhesive based on polychloroprene and resins
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
- Ideal for vertical applications
- Also suitable for porous substrates
- Temperature-resistant from -30°C to +80°C
- Thixotropic consistency for extremely easy application
For the surface bonding of hard plastic panels, plywood, veneer and hard fibre panels to one another, or to particle board, laminated wood, MDF etc. Thixotropic composition allows good vertical bonding and bonding to porous substrates. For the bonding of cork, leather, cardboard, flexible foams, lining materials etc. to one another, or to particle board, laminated wood, concrete, stone, metal, aluminium etc.
Use a roller, brush or fine-toothed spatula to apply the product uniformly to a dry, dust-free and grease-free substrate. At high humidity, condensation can form on the wet adhesive film. In this case, the flash-off time/open time must be extended accordingly. Do not apply below 10°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!