For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED hand-held lamp Ergopower Twinblade+
Adjustable LED hand-held lamp featuring slim light head. With USB-C charging port and wireless charging option.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
LED strips on both sides, plus spotlight from light head
Light levels
- 1000–100 lm main light on one side
- 1000–100 lm both LED strips together, 500 lm per side
- 150 lm spotlight
Switching sequence of the two switches
- Upper switch: Spotlight/main light one side with dimming function
- Lower switch: Main light both sides with dimming function, each with 500 lm
Main light with dimming function – press and hold the button
The light flashes briefly when the lowest or highest light level is reached
Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad
The light can either be charged via the USB-C cable or the wireless charging pad
Light head pivots 180°
Thin light head for narrow spaces – 12 mm wide
Integrated hook and magnet on the underside
USB power supply and USB-C cable included in scope of delivery
Charging pad NOT included in scope of delivery
Lithium-ion battery, 3.7 V, 4400 mAh
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!