For detailed information, other images and documents, please select individual articles from the following table.
Cordless cartridge gun WPC 400
Compact, battery-powered, application gun for cartridges, with continuous speed control, for 310 ml cartridges or bags.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Separate rotation-speed switch controls discharge-speed of the piston.
Easy and steady application, in various widths and volumes.
Greater precision in sealing.
Easy stopping of application.
When trigger is released, the piston moves slightly back which prevents the material from protruding.
Automatic stop, at the end of application.
When the cartridge is empty, the piston stops automatically and moves slightly backwards.
The tube containing the cartridge is movable (can be turned).
The tube can be turned in order to follow the contours. This allows the sealing of difficult-to-access places.
Light device, with its centre-of-mass in the handgrip.
Low weight, and the small battery, provide perfect handling, in addition to untiring operation.
Metal tube, supplied with 2 batteries.
Designed for heavy duty work.
2 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!