Welcome to Würth Portugal For trade customers only
Cordless tangential impact screwdriver ASS 18-A EC COMBI
Cordless tangential impact screwdriver ASS 18-A EC COMBI - 1
Cordless tangential impact screwdriver ASS 18-A EC COMBI - 2
Cordless tangential impact screwdriver ASS 18-A EC COMBI - 3
Cordless tangential impact screwdriver ASS 18-A EC COMBI - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cordless tangential impact screwdriver ASS 18-A EC COMBI

Highly versatile 18 V cordless impact screwdriver with unique combination tool chuck, triple power control and low-maintenance, brushless motor.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Combination tool chuck


Combined 1/4-inch hexagon socket and 1/2-inch square drive, allowing one device to be used for even more applications



Efficient, low-maintenance, brushless EC Motor


For longer running time per battery charge and longer motor service life



3-stage power setting


Three stages for speed/impact rate, for different applications and materials



Optimal illumination of the work area


Triple LED illumination



Convenient handle design


Ergonomically shaped and thin handle with soft component for a secure and solid hold

Notice

Impact screwdriver may only be used with the designated impact sockets.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.