For detailed information, other images and documents, please select individual articles from the following table.
Direct to rust METAL COAT
Alkyd resin-based enamel with anti-corrosive pigments and rust inhibitors. Allows the product to be applied to corroded surfaces.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Properties
- Easy application
- Excellent lacquering
- High gloss and good retention
- Excellent coverage power
- Can be applied directly on rust
Recommended for painting iron surfaces, outdoors or indoors, such as railings, balconies, gates, shutters, garden furniture etc.
Surface preparation
Surfaces must be previously cleaned, dry and hard before the paint is applied. New ferrous metals — Sand or scrub with wire brush to remove existing rust. We recommend applying a pre-coat of Multi Primer to improve system bonding. When repainting, we recommend degreasing and sanding, then proceeding as for new surfaces.
Application
Thoroughly mix the contents of the container before application. Apply with brush, enamel roller or conventional gun. Minimum of 2 coats.
The full time between coats must be adhered to. Do not apply if the ambient temperature and the temperature of the surfaces to be painted are <8ºC or there is high relative humidity of >80%.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!