Fender step tread
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
- Enables loading and unloading that is easy on joints and backs
- Non-slip step surface
- Can be used across the entire width of the vehicle
- Registration-free
- Maintenance-free
- Provides protection against damage to the rear of the vehicle through special leaf springs
- Step tread made of high-quality, galvanised, black powder-coated steel
- Load-bearing capacity 150 kg
- Dimensions of the step surface: 1600 x 250 mm
- Supplied with installation material and ABE (Allgemeine Betriebserlaubnis — general operating license) from the Kraftfahrtbundesamt (German Federal Motor Transport Authority)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!