For detailed information, other images and documents, please select individual articles from the following table.
Dispenser system manual SKIN LINE
Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
Efficient and cost effective
- Optimal dosing
- Excellent residual discharge
- Refillable with 1 and 1.5 L containers
Maximum hygiene
The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.
Simple in terms of technology and application
The simple mechanism ensures correct function, replacing the refill pack takes seconds
Practical rail system
- Can be expanded at any time
- Quick and easy installation, even direct wall mounting is possible
6 Months Warranty on manufacturing and material defects
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!