Welcome to Würth Portugal For trade customers only
Masking tape Crepe

For detailed information, other images and documents, please select individual articles from the following table.

Masking tape Crepe

Crepe masking tape suitable for painting work in the automotive industry and general painting in the furniture and construction industry.

See product details

Available in 4 versions
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
Heat resistant up to +80 °C


Suitable for painting work that requires oven drying.



Excellent adhesion on surfaces


Adheres to most smooth and rough surfaces, such as plasterboard and concrete.



Leaves no residue


The adhesive does not affect the surface when applied and leaves no residue when removed.

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The tape is not UV resistant and is therefore not suitable for outdoor applications.