Welcome to Würth Portugal For trade customers only
VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting
VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting - 1
VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting - 2
VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting

The corner cabinet versions with significantly improved storage space utilisation and optimal access, with two shelves

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Installation advantages:


  • Support arms can be installed on the lateral fasteners without the need for tools

  • Shelves can be installed on the support arms without the need for tools

  • For use in both floor units and wall cupboards

  • Can be retrofitted in corner cabinets at any time without having to remove the worktop


Usage advantages:


  • Optimal access thanks to wooden circular floating shelves, without central standpipe, providing up to 20 % more storage space

  • Shelves are held in place by a traverse that runs straight through the cabinet, which ensures that the mechanism is virtually invisible, stabilises the cabinet, and can be used in standard cabinets

  • Sturdy frame, powder-coated in white or anthracite, very easy to maintain

  • High load capacity - each shelf has a load capacity of up to 27.5 kg

  • Height-adjustable shelf positioning, regardless of the cabinet height, whereby the position of the shelves can be changed at any time within the 40 mm hole grid, allowing for optimal use of space and easy retrofitting

Specified dimensions not binding. Subject to technical changes!