VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
VS COR Wheel Pro 3/4 Set corner cabinet carousel fitting
The corner cabinet versions with significantly improved storage space utilisation and optimal access, with two shelves
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Installation advantages:
- Support arms can be installed on the lateral fasteners without the need for tools
- Shelves can be installed on the support arms without the need for tools
- For use in both floor units and wall cupboards
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
Usage advantages:
- Optimal access thanks to wooden circular floating shelves, without central standpipe, providing up to 20 % more storage space
- Shelves are held in place by a traverse that runs straight through the cabinet, which ensures that the mechanism is virtually invisible, stabilises the cabinet, and can be used in standard cabinets
- Sturdy frame, powder-coated in white or anthracite, very easy to maintain
- High load capacity - each shelf has a load capacity of up to 27.5 kg
- Height-adjustable shelf positioning, regardless of the cabinet height, whereby the position of the shelves can be changed at any time within the 40 mm hole grid, allowing for optimal use of space and easy retrofitting
Notice
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!