Cross-line laser CLL 18
For detailed information, other images and documents, please select individual articles from the following table.
Cross-line laser CLL 18
Self-levelling cross-line laser for indoor and outdoor use with highly visible red laser lines
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Precision in red
- Highly visible red laser lines
- Especially long, fine yet sharp lines due to the large exit apertures of the laser
- Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing
Simple to use
- Self-levelling in seconds for rapid alignment
- Can also be used over long distances by locating the laser beams using the LRU 18 universal receiver [inline reference], available separately
- Easy to use with one button for quickly switching all lines on and off
- The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional CLL-A universal bracket
- The strong magnetic system of the CLL-A adapter (included in the scope of delivery) can be easily attached to any magnetic surface
- Long battery life for uninterrupted work
- Robust housing is protected against dust and splash water for use in harsh environments
Flexible operation
- Continuous operation thanks to the powerful Li-ion battery pack, which can even be charged while working
- The device can also be operated with alkaline batteries using the battery holder included in the scope of delivery
Notice
Suitable for indoor and outdoor use
1 Year Warranty
Application area
The cross-line laser can be used in various situations, both indoors and outdoors. It is ideal for construction work, renovations, installing tiles and drywall and for positioning furniture and shelves
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!