Welcome to Würth Portugal For trade customers only
Cut-resistant/chainsaw chaps

For detailed information, other images and documents, please select individual articles from the following table.

Cut-resistant/chainsaw chaps

Garment for forestry workers, public bodies, private individuals etc. Its design and features guarantee excellent ventilation to ensure the wearer's comfort.

See product details

Available in 5 versions
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
Outer fabric:


100 % OLEFIN - 190 g/m2. Cut-resistant material: 55 % polypropylene - 45 % HT polyamide - 675 g/m2. Lining fabric: 65 % polyester - 35 % cotton - 140 g/m2



  • Class 2: 24 m/s protection - Protection on the lower front section and at the back of the calf.

  • Made from high-quality, high-strength, waterproof fabric using ultra-lightweight materials.

  • Comfortable chaps with adjustable waist via a tough polypropylene strap and self-adjusting plastic clip.

  • High-quality, high-strength, water-repellent, breathable fabric.

  • Made in the EU.

  • UNE-EN ISO 11393-2:2019.