Cut-resistant/chainsaw trousers
For detailed information, other images and documents, please select individual articles from the following table.
Cut-resistant/chainsaw trousers
Garment for forestry workers, public bodies, private individuals etc. Its design and features guarantee excellent ventilation to ensure the wearer's comfort.
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
Outer fabric: 100 % OLEFIN - 190 g/m2 · Cut-resistant material: 55 % polypropylene - 45 % HT polyamide - 675 g/m2 · Lining fabric: 65 % polyester - 35 % cotton - 140 g/m2
- Class 2: 24 m/s protection - Protection on the lower front section and at the back of the calf.
- Made from high-quality, high-strength, water-repellent fabric using ultra-lightweight materials.
- Waist pockets and back pocket.
- Breathable fabric at the back of the leg.
- Elongated back panel for lumbar protection, ideal for hot conditions.
- Made in the EU.
- UNE-EN ISO 11393-2:2019.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!