For detailed information, other images and documents, please select individual articles from the following table.
Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
Register now and access more than 15,100 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,100 products
Call customer service: +351 211 989 840
Prices for customers after login
Suitable for KWU Class II (e.g. pipeline and reactor construction)
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
Stainless steel sheets, non-alloyed stainless steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels
Cutting of pipes, ventilation ducts, metal sheets (e.g. containers, sheet metal constructions), piping, rods, steel reinforcements, profiles and rails (in plumbing sector), cable conduits and cable ducts, high-voltage cables, steel cables, composite materials, plastics etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!