Exclusively for business customers

Hotline 211 989 840

Nearest shop

Fast delivery

Over 15000 Products

Cutting disc for steel and stainless steel
Cutting disc for steel and stainless steel - 1
Cutting disc for steel and stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc for steel and stainless steel

Versatile, thin disc with outstanding cutting ability and good durability over time

  • Versatility (points system): 3 of 4 points
  • Service life (points system): 2 of 4 points
  • Cutting ability (point system): 3 of 4 points
  • Handling/user-friendliness (point system): 2 of 4 points
  • Cut quality (point system): 3 of 4 points
  • Max. circumferential speed: 80 m/s

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Drill hole Design Quantity PU
price/PU
0669401150
115 mm 1 mm 22.2 mm Straight
25 pcs
0669401250
125 mm 1 mm 22.2 mm Straight
25 pcs
0669401251
125 mm 1.6 mm 22.2 mm Straight
25 pcs
0669401802
180 mm 2 mm 22.23 mm Straight
25 pcs
0669402302
230 mm 2 mm 22.23 mm Straight
25 pcs
0669401151
115 mm 1.6 mm 22.2 mm Straight
25 pcs
0669401148
115 mm 0.8 mm 22.23 mm Cranked
25 pcs
0669401248
125 mm 0.8 mm 22.23 mm Cranked
25 pcs
0669401502
150 mm 2 mm 22.23 mm Cranked
50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Catalogue page as PDF  | 

Abrir no catálogo geral

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

  • Suitable for cutting steel and INOX steel as well as for lightweight cutting work on cast iron

  • Free from iron, chlorine and sulphur (≥ 0.1%)

  • Fast, precise cut, minimal heat and noise production

  • Minimal burr and spark formation during cutting