Knife blade, offset with adjustable stop roller
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
Notice
Conversion of Fein article numbers to Würth art. nos.
- The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.
If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.
If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!