Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Customer login
Do you want to be an online customer?

Register now in three simple steps to use all functions of the Online-Shop.

Sales to trade customers only

Exclusively for business customers

Hotline 211 989 840

Nearest shop

Fast delivery

Over 15000 Products

Lock washer
Lock washer - 0
Lock washer - 1

For detailed information, other images and documents, please select individual articles from the following table.

Lock washer

DIN 127, steel, mechanically galvanised (MZN)

  • Material: Spring steel
  • Surface: Mechanically galvanised
  • RoHS-compliant: Yes
  • Form: B
  • Norms: DIN 127

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,100 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Height Quantity PU
price/PU
044112
M12 12.2 mm 21.1 mm 5 mm
044116
M16 16.2 mm 27.4 mm 7 mm
044120
M20 20.2 mm 33.6 mm 8 mm
044122
M22 22.5 mm 35.9 mm 8 mm
044124
M24 24.5 mm 40 mm 10 mm
04413
M3 3.1 mm 6.2 mm 1.6 mm
100
044130
M30 30.5 mm 48.2 mm 12 mm
100
04415
M5 5.1 mm 9.2 mm 2.4 mm
100
04417
M7 7.1 mm 12.8 mm 3.2 mm
100
04416
M6 6.1 mm 11.8 mm 3.2 mm
04418
M8 8.1 mm 14.8 mm 4 mm
044110
M10 10.2 mm 18.1 mm 4.4 mm
100
044114
M14 14.2 mm 24.1 mm 6 mm
044118
M18 18.2 mm 29.4 mm 7 mm
04414
M4 4.1 mm 7.6 mm 1.8 mm
044133
M33 33.5 mm 55.2 mm 12 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Product information

Wuerth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets

CAD Data CAD Data (available after login)

Safety data sheet

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Notice

Only suitable for screws of strength class ≤ 5.8