Wood screw Hexagon head DIN 571, steel zinc-plated blue
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
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting
- A core hole must be pre-drilled depending on the diameter and type of wood (hardwood)
Application area
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
Instructions
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!