Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD)
For detailed information, other images and documents, please select individual articles from the following table.
Round head screw with square neck DIN 603, zinc plated 8.8 steel with thick-layer passivation (VZD)
Exclusively for trade customers
Register now and access more than 15,100 products
Variants
Exclusively for trade customers
Register now and access more than 15,100 products
The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chrome(VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coating distribution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!