For detailed information, other images and documents, please select individual articles from the following table.
Round head screw with square neck DIN 603, steel, strength class 8.8, zinc-plated, blue passivated (A2K)
Register now and access more than 15,100 products
Variants
Register now and access more than 15,100 products
The flat square neck fixes the round head screw e.g. in a slot and allows tightening from the nut side without counter-tensioning.
Use in timber construction, especially carpentry, pre-fabricated housing, vehicle construction (e.g. truck load platforms), boat building, trade fair construction, scaffolding, for heavy, separable transport racks or machines crates, transport crates for sea transport. Used to join wooden parts or wood and metal parts. The square neck is sunk into the wood. Bore diameter is dependent on thread dimension. For joining wood to wood, a larger washer must be placed under the nut, e.g. a wood construction washer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!