Rope eye A4 stainless steel
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
- For reinforcing cable eyes
- For preventing wear on the wire rope
- Recommended wire rope: 7x7 or 7x19
Notice
Not suitable for wire cable 1 x 19
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!