Welcome to Würth Portugal For trade customers only
Hexagonal nut with clamping piece (all-metal) DIN 6925, steel 8, plain
Hexagonal nut with clamping piece (all-metal) DIN 6925, steel 8, plain - 1
Hexagonal nut with clamping piece (all-metal) DIN 6925, steel 8, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (all-metal) DIN 6925, steel 8, plain

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

Variants

Exclusively for trade customers

Register now and access more than 15,100 products

Call customer service: +351 211 989 840

Prices for customers after login

Notice

DIN 6925 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats for M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).