Welcome to Würth Portugal For trade customers only
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip - 1
Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screw shape C with H recessed head DIN 7981, A2 stainless steel, shape C, with tip

See product details

Available in 46 versions
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
  • Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.

  • Guideline values for selecting the correct core hole diameter are contained in DIN 7975.

  • Shape C = thread with tip

  • Shape F = thread without tip

  • Shape R = thread with rounded tip
Notice

Self-tapping screws made from stainless steels are softer than those made from case-hardening steel. These screws are therefore not able to form a counter thread in steel plates. For this reason, they should only be used in soft materials, such as aluminium.